Shop All Vanity Tops
Msi
Carrara Sky 61"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-6122-0008
Zoro # G004947094
product price: $467.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Length 61
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Product Information
- Brand Msi
- MFR # ZOR-VANS-6122-0008
- Zoro # G004947094
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 8.7 |
Size | 22x61 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 120 |
Color | Carrara Sky SB 61x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Carrara sink is a stunning marble look vanity top for an affordable luxury bathing. Featuring a creamy white backinground complemented by darker veins, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047242-0210A)
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- ZURN FS12 12" Polymer Floor Sink Full Grate (PS12-F)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1193)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- MSI Iced White 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0014)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- MSI Carrara Sky 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0007)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- Msi Vanity Tops