Shop All Vanity Tops
Msi
Carrara Sky 37"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-3722-0006
Zoro # G704947042
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Product Information
- Brand Msi
- MFR # ZOR-VANS-3722-0006
- Zoro # G704947042
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 37 |
Width | 22 |
Height | 8.7 |
Size | 22x37 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 80 |
Color | Carrara Sky 37x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Carrara sink is a stunning marble look vanity top for an affordable luxury bathing. Featuring a creamy white backinground complemented by darker veins, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 20mm ID x 29mm OD x 50 ft. Long (ZUSA-HT-4036)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- ZORO SELECT Santoprene Tubing, 3/16 In OD, 50 Ft (1508-062188-50)
- SHARPE VALVES Check Valve, 6.3 in Overall L (4345001000)
- MSI Carrara Sky 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0007)
- MSI Argento Grigio 49"x22" Granite Vanity Top (ZOR-VANS-4922-0023)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- MSI Iced White 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0015)
- MSI Iced White 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0014)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- Msi Vanity Tops