Shop All Vanity Tops
Msi
Carrara Sky 31"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-3122-0005
Zoro # G804947164
original price:
$217.99
5% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Product Information
- Brand Msi
- MFR # ZOR-VANS-3122-0005
- Zoro # G804947164
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 31 |
Width | 22 |
Height | 8.7 |
Size | 22x31 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 68 |
Color | Carrara Sky 31x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Carrara sink is a stunning marble look vanity top for an affordable luxury bathing. Featuring a creamy white backinground complemented by darker veins, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 208V, 18000W (EX180T3)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 10m, PK20 (KE10K12S-75)
- MSI Cosmic Sand 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0010)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- MSI Calacatta Nowy Vanity 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0003)
- MSI Argento Grigio 61"x22 " With Double Bowl Granite Vanity Top (ZOR-DBVANS-6122-0007)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- Msi Vanity Tops