Shop All Natural Stone Tile
Msi
Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile
Mfr # ZOR-MD-0521-SAM
Zoro # G305837667
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Capri Blue/Gray
Product Information
- Brand Msi
- MFR # ZOR-MD-0521-SAM
- Zoro # G305837667
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Capri Blue/Gray |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
A light grey and cream palate accentuated by subtle veining offer sophisticated elegance in Capri Blue Tile. Made from natural marble, this x backsplash tile features a honed finish, highlighting the soft colors. Not only are these tiles beautiful, but it is also durable and easy to clean. Use it to create luxurious backsplashes, countertops, shower surrounds, accent walls, and more. And Capri Blue Tile is ideal for both residential and commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- SOUTHCO-ALBANY DIV Key (S E3-26-819-19)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- MSI Tuscany Porcelain 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0087)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- MSI Mayra White 12"X 24" Tumbled Limestone Pool Coping (ZOR-LSC-0002)
- MSI Glacial Black Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0033)
- MSI Greecian White SAMPLE Polished Marble Floor And Wall Tile (ZOR-MD-T-0100-SAM)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- Msi Tile