Shop All Porcelain Tile
Msi
Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0260-SAM
Zoro # G805837563
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0260-SAM
- Zoro # G805837563
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | TAUPE |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enrich your home or business with this MSI Capella Taupe Brick porcelain floor and wall tile . the reclaimed brick look infuses any area with a distinctive style. durable and frostesistant, it's perfect for herringbone installations and in residential or light commercial projects. you can use these low-maintenance porcelain tiles for flooring, backsplashes, countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 48" W (3004111)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0261-SAM)
- MSI Caldera Blanca 8 In. X 47 In. Glazed Porcelain Floor And Wall Tiles, 6PK (ZOR-PT-0249)
- MSI Livingstyle Pearl 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0222)
- MSI Pietra Venata Gray 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0351)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0071)
- Msi Tile