Shop All Porcelain Tile
Msi
Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0254
Zoro # G104414816
original price:
$31.95
24% off
new price: $24.15
/pk 32, $0.75/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5
- Width 6.5
- Thickness 5
- Size 6.5x10.5
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0254
- Zoro # G104414816
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 10.5 |
Width | 6.5 |
Size | 6.5x10.5 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | COBBLE BRICK |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 22.4 |
Package qty | 32 |
Coverage Area | 5.15 Sq. ft |
Description
The reclaimed brick look of this MSI’s Capella Cobble Brick 2-1/3 in. x 10 in. porcelain floor and wall tile is sure to enhance your decor. a designer blend of gorgeous soft whites and ivory tones bring a warm richness to your space, giving it instant charm and character. this brick-look, matte-finish porcelain works with an impressive array of design styles and decors. the frostesistant tile is the perfect size for herringbone installations, easily adding a trendy touch to your residential or light-duty commercial projects. you can use these durable, low-maintenance porcelain tiles as flooring, backsplash or for countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Hang-It Magnet RB80EB with Attached Eyebolt 95 Lbs. Pull Chrome Plating (RB80EB)
- BALDWIN ESTATE Lifetime Brass Kits Lifetime Brass (5399.003.G)
- CODEL DOORS 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 85" (ABH-A110HD-B-085)
- MSI Capella Charcoal Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0252-SAM)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- MSI Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0252)
- MSI Legions Lunar Silver SAMPLE Matte Porcelain Paver Tile (ZOR-LSC-0042-SAM)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- MSI Oxide Magnetite SAMPLE Matte Porcelain Mosaic Tile (ZOR-PT-0198-SAM)
- Msi Porcelain Tile