Shop All Porcelain Tile
Msi
Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0252
Zoro # G004414848
product price: $24.55
/pk 32, $0.77/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5
- Width 6.5
- Thickness 5
- Size 6.5x10.5
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0252
- Zoro # G004414848
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 10.5 |
Width | 6.5 |
Size | 6.5x10.5 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | CHARCOAL BRICK |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 22.4 |
Package qty | 32 |
Coverage Area | 5.15 Sq. ft |
Description
The reclaimed brick look of this MSI’s Capella Charcoal Brick 2-1/3 in. x 10 in. porcelain floor and wall tile is sure to enhance your decor. a designer blend of gorgeous soft whites and ivory tones bring a warm richness to your space, giving it instant charm and character. this brick-look, matte-finish porcelain works with an impressive array of design styles and decors. the frostesistant tile is the perfect size for herringbone installations, easily adding a trendy touch to your residential or light-duty commercial projects. you can use these durable, low-maintenance porcelain tiles as flooring, backsplash or for countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Passage Black (SDPA325U19)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer (448-BC-14C)
- CORBIN RUSSWIN Corbin 651F628 Right Hand Reverse Blue Lever Spring (651F628)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Nickel Finish (86690US15)
- MSI Capella 2-1/3 In. X 10 In. White Brick Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0531)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- MSI Everest Interlocking SAMPLE Porcelain And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0410-SAM)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- MSI Capella Charcoal Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0252-SAM)
- MSI Loft Gris 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 12PK (ZOR-PT-0320)
- Msi Porcelain Tile