Shop All Porcelain Tile
Msi
Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0557-SAM
Zoro # G705837809
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0557-SAM
- Zoro # G705837809
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | ASH |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
With soft gray hues and a look reminiscent of natural stone, Calypso Ash is a beautiful addition to interior and exterior spaces. Made from porcelain, the tile is durable, highly water-resistant, and easy to maintain. Additionally, the tile features MSI’s proprietary ZeroSlip Technology for exceptional slip-resistance on wet and dry floors. this tile can be used to create chic yet understated backsplashes, countertops, accent walls, patios, fireplace surrounds, walkways, flooring, and more in residential and commercial spaces. Design your dream retreat with Calypso Ash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP816096900)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- SCHLAGE Rekey Bottom Pin #7 (34-307)
- MAG-MATE Arm-Pull for Doors, Magnet Mount (AP01M)
- MSI Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0559-SAM)
- MSI Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0392)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- MSI Legend Gray 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0441)
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- MSI Savoy Azula 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0207)
- MSI Nolitan Smoke SAMPLE Porcelain Paver (ZOR-PT-0655-SAM)
- Msi Porcelain Tile