Shop All Natural Stone Tile
Msi
California Gold SAMPLE Meshed Flagstone Paver Tile
Mfr # ZOR-LSC-0020-SAM
Zoro # G205837811
Sold in multiples of 3 for $10.47
Limit 3 per order
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Finish Varied
Product Information
- Brand Msi
- MFR # ZOR-LSC-0020-SAM
- Zoro # G205837811
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | California Gold |
Finish | Varied |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s California Gold Mesh-mounted Natural Slate Paver adds an elegant beauty on your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of gold and gray that create a subtle visual interest. Each piece fits together to form a seemings random look. With a natural finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:Toyota TR47 / X217 Mechanical Key - BIG HEAD (JMA)) (JMA-TOYO-15)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- RAYMOND Die Spring, Blue, Overall 15-3/4" L (ASL060400)
- RICHELIEU HARDWARE Creston 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253192195)
- MSI Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0130)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- MSI Peninsula Cream Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0006)
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0018-SAM)
- MSI Canyon Creek Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0052-SAM)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- Msi Tile