Shop All Natural Stone Tile
Msi
California Gold SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0003-SAM
Zoro # G605838623
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color California Gold
Product Information
- Brand Msi
- MFR # ZOR-NS-0003-SAM
- Zoro # G605838623
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | California Gold |
Finish | Unpolished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
This MSI’s Three Rivers Gold Slate Floor and Wall Tile offers a bold combination of earthy tones that will add a splash of rustic styling to commercial and residential spaces. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish (H241)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-48)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- MSI Bianco Starlite SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0292-SAM)
- MSI Silver Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0096)
- MSI Sierra Blue Splitface Mini Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0066-SAM)
- MSI Marbella Diamond 11 In. X 12.6 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0270)
- MSI Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0476-SAM)
- MSI Arctic White Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0051)
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- Msi Natural Stone Tile