Shop All Natural Stone Tile
Msi
California Gold Pattern Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0005
Zoro # G304411783
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color California Gold
- Package qty 1
- Coverage Area 16 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0005
- Zoro # G304411783
- Country of Origin China
- Category Natural Stone Tile
Details
Color | California Gold |
Package qty | 1 |
Coverage Area | 16 Sq. ft |
Description
Make a rustic styling statement with Three Rivers Gold Pattern Gauged Tile. This slate floor and wall tile from MSI’s has a textured finish and earthy tones, and comes in multiple sizes to create a unique pattern across your commercial or residential space. Highly skid-resistant, it's an exceptional flooring choice and also performs splendidly as fireplace facade, backsplash, countertop, shower wall or accent surfacing. A low sheen and random variation in tone contribute to its natural appeal. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Black Strike 299BLK (29919)
- BERENSON Tempo 96mm CC Brushed Nickel Bar Pull (0802-2BPN-P)
- ZORO SELECT Bolt, Surface (4JG72)
- BEST Interchangeable Core, Painted, 0 Pins (1CC0BP)
- MSI Cosmic Gray Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0102)
- MSI Capri Blue Herringbone 11.63 In. X 11.63 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0534)
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- MSI Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0451)
- MSI Icelandic Green Picket 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0397)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- Msi Natural Stone Tile