Shop All Porcelain Tile
Msi
Caldera Blanca 16 in. X 47 in. Matte Porcelain Paver Floor Tile, 2PK
Mfr # ZOR-LSC-0108
Zoro # G304947169
original price:
$102.99
16% off
new price: $86.49
/pk 2, $43.25/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50
- Width 16.14
- Thickness 1.77
- Size 16.14x50
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0108
- Zoro # G304947169
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 50 |
Width | 16.14 |
Size | 16.14x50 |
Height | 1.77 |
Details
Thickness | 1.77 |
Material | Porcelain |
Color | CALDERA BLANCA |
Finish | Matte |
Weight | 94 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 10.44 Sq. ft |
Description
Caldera Blanca Arterra Pavers feature a blend of rich cream and cool white a stunning wood look pattern to create a bright, contemporary oasis. These 16”x47” Porcelain pavers are durable, easy to clean and maintain. Ideal for floors, wall applications, kitchens, pool surrounds, patios, and more, Caldera Blanca Paver complements most architectural and design styles. matching interior tiles and a 13”x24” pool Coping are available to create the perfect door/outdoor oasis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFZ5)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- MACHO O-RING & SEAL INC. 10in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick (1000.PFF150.M0001)
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (4 FT P-12-BR)
- MSI Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK (ZOR-PT-0321)
- MSI Savoy Crema 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0192)
- MSI Eden Dolomite 12 In.X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0413)
- MSI Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0225-SAM)
- MSI Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0559-SAM)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0261-SAM)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- Msi Porcelain Tile