Shop All Vanity Tops
Msi
Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-3722-0002
Zoro # G404947076
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Product Information
- Brand Msi
- MFR # ZOR-VANS-3722-0002
- Zoro # G404947076
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 37 |
Width | 22 |
Height | 8.7 |
Size | 22x37 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 80 |
Color | Calacatta Nowy 37x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Calacatta Nowy is a stunning marble look vanity top for an affordable luxury bathing. Featuring a a lovely blend of clean whites and distinctive , this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-1821-14)
- LEGRIS Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 11)
- RIOBEL 40 Cm (16") Shower Arm (574BN)
- MSI Iced White 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0014)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- MSI Carrara Sky 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0007)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- Msi Vanity Tops