Shop All Natural Stone Tile
Msi
Calacatta Cressa Leaf SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0141-SAM
Zoro # G005838735
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Calacatta Cressa
Product Information
- Brand Msi
- MFR # ZOR-MD-0141-SAM
- Zoro # G005838735
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Calacatta Cressa |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Refresh the look of your home and add classic style with this MSI Calacatta Cressa Leaf pattern honed tile. it features a charming leaf pattern on white and gray marble that is perfect for a kitchen or bathroom. this tile can be used as an accent tile or backsplash in residential or light commercial spaces. note: please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Cylindrical Lock, C2000-STRM-R-605-SFIC (C2000-STRM-R-605-SFIC)
- VON DUPRIN Von Duprin 5100 Series Electric Strikes 12/24 VDC Sprayed Dark Bronze (5100-3FP SP313)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 36 H New Kitchen Applications (432-WF36-6C)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004-SAM)
- MSI Carrara White Blanco 11.62 In. X 13.38 In. Pattern Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0482)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- MSI Aegean Pearl 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0066)
- Msi Natural Stone Tile