Shop All Porcelain Tile
Msi
Calacatta 3 In X 18 In. Porcelain Bullnose Tile Trim In Matte White, 30PK
Mfr # ZOR-PT-TR-0115
Zoro # G004415296
product price: $170.99
/pk 30, $5.70/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.25
- Width 10.5
- Thickness 3.25
- Size 10.5x18.25
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0115
- Zoro # G004415296
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 18.25 |
Width | 10.5 |
Size | 10.5x18.25 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | Calacatta |
Tile Use | Wall |
Finish | Matte |
Weight | 38.55 |
Package qty | 30 |
Coverage Area | 30 Sq. ft |
Description
MSI’s Calacatta 3 in. x 18 in. bullnose tile offers the same elegant white veins of natural marble in a durable and virtually maintenance-free porcelain. affordable elegance, found. this stylish bullnose tile coordinates with calacatta floor and wall tilemaking it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS208KS800)
- NEWAGE PRODUCTS Contemporary Large Handle, Brushed Black Nickel (80171)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- MSI Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0315)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- MSI Eden Dolomite 12 In.X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0413)
- MSI Pietra Pearl SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0156-SAM)
- MSI Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0260-SAM)
- MSI Eden Statuary 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0443)
- Msi Tile