Shop All Natural Stone Tile
Msi
BrickStaks Noble Red Clay Brick 10.5 in. W x 28 in. L Mosaic Sheet Wall Tile, 5PK
Mfr # ZOR-MD-0506
Zoro # G405523866
product price: $73.15
/pk 5, $14.63/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29
- Width 11
- Thickness 2.5
- Size 11x29
- Material Clay
Product Information
- Brand Msi
- MFR # ZOR-MD-0506
- Zoro # G405523866
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 29 |
Width | 11 |
Size | 11x29 |
Height | 2.5 |
Details
Thickness | 2.5 |
Material | Clay |
Color | BrickStaks Noble |
Finish | Tumbled |
Weight | 34.40 |
Application | Wall |
Package qty | 5 |
Coverage Area | 8.7 Sq. ft |
Description
Achieve the look of rustic reclaimed brick with this easy to install contemporary tile. Noble Red Clay Brick wall tile is ideal for fireplace surrounds, accent walls, stove backsplash, or anywhere you want a touch of rustic ambiance. Exceedingly durable and easy-care, this authentic brick-look tile endures the test of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 15 CS)
- WESLOCK Dual Option Adjustable Dead Latch Satin Chrome (32721XD-SL)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- MSI Silver Pattern SAMPLE Tumbled Travertine Paver Kit (ZOR-LSC-0127-SAM)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- MSI Sage Green Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0127)
- MSI Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0451)
- MSI Montague Blue Oak 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0535)
- ANDOVA TILES ANDOVA TILES Polka 1" x 1" Penny Round Mosaic Tile (ANDPOL213)
- Msi Tile