Shop All Porcelain Tile
Msi
Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK
Mfr # ZOR-PT-0534
Zoro # G204414594
original price:
$49.15
32% off
new price: $32.99
/pk 5, $6.60/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39.37
- Width 9.96
- Thickness 2.09
- Size 9.96x39.37
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0534
- Zoro # G204414594
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 39.37 |
Width | 9.96 |
Size | 9.96x39.37 |
Height | 2.09 |
Details
Thickness | 2.09 |
Material | Porcelain |
Color | GRIGIA |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 54.15 |
Package qty | 5 |
Coverage Area | 13.89 Sq. ft |
Description
MSI’s brooksdale birch porcelain floor and wall tile features subtle veins in soft white to dove gray hues set against a neutral background for an affordable luxury look. these 10 in. x 40 in. large format wood-look planks create a soothing and relaxing mood, with minimal grout lines for seamless continuity. use on floors, walls, or both and create a signature space that welcomes a wide variety of decorative schemes. whether installed in a traditional pattern or eye-catching herringbone, these easy-maintenance, high-durability rectified tiles are perfect for busy homes and light commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- OEM REF: 2012-2019 Ford Fiesta / 4-Button Remote Head Key / PN:164-R7976 / CWTWB1U793 / HU101 / Chi (RHK-FRD063)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Veneto Sand SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0194-SAM)
- MSI Trevi Silver 24 In. X 24 In. Matte Porcelain Paver Floor Tile, 2PK (ZOR-PT-0632)
- MSI Living Style Pearl SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0109-SAM)
- MSI Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0253-SAM)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- Msi Porcelain Tile