Shop All Glass Tile
Msi
Boathouse Picket 10 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0286
Zoro # G404415476
product price: $217.99
/pk 10, $21.80/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.46
- Width 11.46
- Thickness 4.65
- Size 11.46x13.46
- Color Boathouse Blue
Product Information
- Brand Msi
- MFR # ZOR-MD-0286
- Zoro # G404415476
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.46 |
Width | 11.46 |
Size | 11.46x13.46 |
Details
Thickness | 4.65 |
Color | Boathouse Blue |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 35 |
Package qty | 10 |
Coverage Area | 8.3 Sq. ft |
Description
MSI’s Boathouse Picket pattern glass mosaic tiles feature warm tones of blue. the tiles earthy color scheme complements a variety of design aesthetics and its modern picket pattern creates a distinct, one-of-a-kind look. these dazzling crystallized glass tiles can be run vertically or horizontally, depending on your desired look. use them to create a glass backsplash, countertop or shower surround you will never tire of. or, create an accent wall and give your room a punch of color. the tiles are mounted on 10 in. x 12 in. mesh-backed sheets for simplified installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Satin Chrome , all Keyed Alike (ILCO-7075SC10-26D-KA)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (RDF1791/4R4X4SWDRHINGE15STL)
- PRIME-LINE 2PK 1 Tens Spri Roller (B 639)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- Msi Tile