Shop All Glass Tile
Msi
Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile
Mfr # ZOR-MD-0392-SAM
Zoro # G405837840
original price:
$2.85
2% off
new price: $2.79
/ea
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Blue Shimmer
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0392-SAM
- Zoro # G405837840
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Blue Shimmer |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Blue Shimmer chevron tile features swirling shades of blue and a modern elongated pattern for a sleek, distinctive look. made from glass, this colorful tile is the perfect way to make a statement in the kitchen, bathroom, living room, break room, and other interior spaces in residential and commercial applications. use this for kitchen backsplashes, shower and bath surrounds, accent walls, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK For 13" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_13)
- FROST KING Sponge Rubber Foam Tape, 3/4In.x10 ft. (R734WA)
- MSI Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0110)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- MSI Evergreen SAMPLE Textured Beveled Subway Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0315-SAM)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- MSI Urban Loft Interlocking 12 In. X 12 In. X 4 Mm Glass Stone And Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0457)
- MSI Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0206-SAM)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- Msi Glass Tile