Shop All Glass Tile
Msi
Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0253-SAM
Zoro # G705837526
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0253-SAM
- Zoro # G705837526
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Blue Shimmer |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Msl Blue Shimmer Arabesque wall tile features an iconic arabesque shape in a swirl of pearl-like ocean blue hues. this gorgeous glass tile will turn up the wow factor in any design. residential to light commercial use, blue shimmer arabesque tile is suitable for backsplashes, vanity walls, shower surrounds and other vertical applications where a touch of the unexpected is desired. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MP79 26D NRP)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NDKB-3)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Stella Grigia Hand Crafted 14.88 In. X 8.5 In. X 8Mm Glass Mosaic Wall Tile, 10PK (ZOR-MD-0372)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- MSI Stonella Penny Round Sample Glossy Glass Mesh-Mounted Mosaic Tile, 1 sq ft (ZOR-MD-0558-SAM)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS246)
- Msi Tile