Shop All Ceramic Tile
Msi
Bianco Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0449-SAM
Zoro # G205837309
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Bianco
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-MD-0449-SAM
- Zoro # G205837309
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Bianco |
Material | Porcelain |
Finish | Glossy |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enhance your home's walls or countertops with this MSI Bianco ceramic mosaic wall tile. crafted with a glossy white look and chiseled edges, these attractive tiles feature arabesque patterned pieces. the elegant white color is a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles add flair to your residential or commercial expanse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M8x0.75, 37mm L (FA-0805SB1-C)
- RAYMOND Compression Spring, Overall 13/16" L, PK10 (C01800220810M)
- CAMPBELL CHAIN & FITTINGS Campbell 13/32 in. D X 4-1/8 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605511)
- KIPP Lift And Turn Latch, D1=14, Stainless Steel Bright, Comp:Stainless Steel (K1561.114)
- MSI Belmond Obsidian 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0134)
- MSI Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0273)
- MSI Basix Beige Sample Glossy Ceramic Subway Wall Tile (ZOR-PT-0704-SAM)
- MSI Whisper White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0427)
- MSI Urbano Ink 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0155)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- FASADE Fasade 18in x 24in Waves Brushed Aluminum Backsplash Panel 5pk (PB6508)
- Msi Tile