Shop All Ceramic Tile
Msi
Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK
Mfr # ZOR-PT-0709
Zoro # G509127878
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Width 4 in
- Thickness 0.25 in
- Color Gray-light
Product Information
- Brand Msi
- MFR # ZOR-PT-0709
- Zoro # G509127878
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 16 in |
Width | 4 in |
Size | 4 in x 16 in x 0.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.25 in |
Color | Gray-light |
Material | Ceramic |
Finish | Matte |
Weight | 1.23 lbs |
Application | Wall |
Description
An ideal choice for your space, the MS InternationalBasix Fawn 4 x 16 subway tile features a matte finish to help add style to your dcor. This subway tile brings a classical elegance and complements to any decor and the tile is easier to install suitable for commercial or residential walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. Perfect for kitchen backsplashes and bathroom showers for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES MARTIN VANITIES Addison 12in Wooden Stand for Petite Tower Hutch, Mid-Century Acacia (E444-ST12-MCA)
- DON-JO Don-Jo Manufacturing 1158-628 12 in. Aluminum CTC Offset Door Pull (1158-628)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1347AF)
- STRYBUC Soudasil N1 Silicone Sealant (59-137W)
- MSI Stella Oceano 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0730)
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- MSI Urbanslat White Sample Matte Ceramic Wall Tile (ZOR-PT-0722-SAM)
- MSI White Glossy Bullnose 4 In. X 12 In. Glazed Ceramic Wall Tile, 15PK (ZOR-PT-TR-0168)
- MSI Renzo Denim 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0548)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- Msi Ceramic Tile