Shop All Natural Stone Tile
Msi
Baltic Brown 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0042
Zoro # G804411924
original price:
$94.49
21% off
new price: $74.49
/pk 10, $7.45/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Baltic Brown
- Coverage Area 10 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0042
- Zoro # G804411924
- Country of Origin Finland
- Category Natural Stone Tile
Details
Color | Baltic Brown |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
The MSI’s 12 in. x 12 in. Baltic Brown Granite Floor and Wall Tile is an exotic, brown tile with cheetah-like spots. It can be used in residential and commercial tile installations, and it complements many different types of decor. The tile is frost resistant, so you can use it to carry an indoor tile installation into an outdoor space. The polished tile has a smooth surface and a high sheen. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Door Status SensorAccess Control Systems (MC-4M)
- WESLOCK Schlage Keyway Cylinder for Traditional and Elegance Satin Nickel (SC12987XN-3)
- WORDLOCK Wordlock Brs Util Lock (PL-106-SS)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- MSI White Oak Split Face Ledger Corner SAMPLE Multi-finishing Marble Wall Tile (ZOR-PNL-0120-SAM)
- MSI Gold Rush Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0075)
- MSI Midnight Ash Veneer Peel And Stick 6 In. X 22 In. Honed Slate Wall Tile, 15PK (ZOR-MD-0188)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0030-SAM)
- MSI Doverton Gray 105 in X 28 in Clay Brick Mosaic Tile, 5PK (ZOR-MD-0540)
- Msi Tile