Shop All Vinyl Edge Trim
Msi
Bali Buff 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0375
Zoro # G907100770
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.49
- Color WHITE-WARM
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0375
- Zoro # G907100770
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.49 |
Details
Material | WTRPRF WOOD |
Color | WHITE-WARM |
Description
Achieve a seamless authentic wood look with the MSI's Reducer Molding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its locking system making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time with features like 100 waterproof, scratch, stain and dent resistant It retains elegance with the elegant white tones It is used to transition floors of unequal height from woodlaminate floors to carpet, vinyl or tile This molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW Floorte Pro 509SA-00556 Vinyl Plank, 48.03 in L, 7 in W, Micro-Beveled Edge, SPC/Vinyl, Smoky Oak (0736V-00556)
- MASTER LOCK Control Key, Mfr. No. 3670-02 (K3630-02)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Stainless Steel, #2450S (T7630406)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- ROPPE Cove Base 700 Series Vinyl 4inX1/8inX120' Coil - Black (C40C81P100)
- Msi Molding & Millwork