Shop All Natural Stone Tile
Msi
Azula Hatchwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0264-SAM
Zoro # G705838004
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
Limit 3 per order
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Azula Hatchwork
Product Information
- Brand Msi
- MFR # ZOR-MD-0264-SAM
- Zoro # G705838004
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Azula Hatchwork |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Add a splash of contemporary styling to your decor with the Azula Hatchwork polished mosaic tile. this attractive wall and floor tile features an intricate pattern arrangement of tile pieces on . mesh sheet that makes installation a breeze. with elegant white shades of natural marble in a smooth, polished finish, this tile creates a distinct pattern for kitchens, bathrooms and other residential or commercial spaces. please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (1CCH5)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- ALLSTAR Allstar 269288 Magic Mesh Screen Repair Tape (269288)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B571626 (B571626)
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0011-SAM)
- MSI Cienega Springs SAMPLE Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0301-SAM)
- MSI Greecian White Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0456-SAM)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0026-SAM)
- MSI Alpine White 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0542)
- MSI Rustic Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0079-SAM)
- Msi Natural Stone Tile