Shop All Natural Stone Tile
Msi
Azula Floret 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0265
Zoro # G604415009
product price: $404.99
/pk 10, $40.50/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 13.19
- Thickness 4.92
- Size 13.19x13.58
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-0265
- Zoro # G604415009
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 13.19 |
Size | 13.19x13.58 |
Height | 4.92 |
Details
Thickness | 4.92 |
Material | Marble |
Color | Azula Floret |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Add a splash of contemporary styling to your decor with the Azula Floret polished mosaic tile. this attractive wall and floor tile features an intricate pattern arrangement of tile-pieces on 12 in. x 12 in. mesh sheet that makes installation a breeze. with elegant white shades of natural marble in a smooth, polished finish, this tile creates a distinct pattern for kitchens, bathrooms and other residential or commercial spaces. please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Ceiling Hook (N220-491)
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Doverton Gray 105 in X 28 in Clay Brick Mosaic Tile, 5PK (ZOR-MD-0540)
- MSI Paver Caldera Coala SAMPLE Rectified Paver Tile (ZOR-LSC-0027-SAM)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- MSI Tuscany Ivory SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0120-SAM)
- Msi Tile