Shop All Vinyl Flooring
Msi
Avery Ash 1.81" T x 12.3" W x 47.5" L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK
Mfr # ZOR-LVT-TR-0298
Zoro # G705523825
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12.3x47.5
- Length 47.5
- Height 1.81
- Thickness 1.81
- Color Gray-Light
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0298
- Zoro # G705523825
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.3x47.5 |
Length | 47.5 |
Height | 1.81 |
Width | 12.3 |
Details
Thickness | 1.81 |
Color | Gray-Light |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 7.88 Sq. ft |
Weight | 16 |
Application | Floor |
Description
Avery Ash Stair Tread Luxury Vinyl Tile from MSI offers contemporary gray light tones and subtle graining for an elegant surface that enhances the look of a space. For added appeal, installation of Avery Ash Stair Tread is easy. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. There's no easier way to create luxurious, affordable flooring in the kitchen, living area, bathroom, basement, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Shoe, Unfinished, 1-3/4" W, 36" L (216AV36)
- J.W. WINCO GN128-100-ST Weldable Hinge, Steel Pin (128-100-ST)
- ZORO SELECT 1 1/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFP6)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- MSI Kingsdown Gray 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0150)
- MSI Prescott Walnut Waves SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0172-SAM)
- MSI Cyrus Ryder SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0137-SAM)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Cliffside 6 in. x 36 in. 2mm 12MIL Glue Down Luxury Vinyl Planks (54 sq.ft per case), 36PK (PC-1103)
- Msi Flooring