Shop All Vinyl Edge Trim
Msi
Aura Gold 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0372
Zoro # G007100779
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.24
- Color BROWN
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0372
- Zoro # G007100779
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.24 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
Achieve a seamless authentic wood look with the MSI'sTMolding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its gluedown system making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time and is great for a busy family who doesn't want to sacrifice styleraining for a reclaimed wood look all in a vinyl plank It can be used in doorways and provide an expansion gap for large areas This molding is waterproof and can be nailed or glued with its coordinating style of floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 7/8" x .065" x 7/8" Steel Compression Springs 1 12PK (18642)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32" (RSS-30/M)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- MSI Coral Ash 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0391)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Grecian Earth (18901PK)
- Msi Vinyl Edge Trim