Shop All Porcelain Tile
Msi
Aspenwood Cafe SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0142-SAM
Zoro # G205838771
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0142-SAM
- Zoro # G205838771
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Café |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enjoy the warm look of wood flooring without the upkeep with MSI’s Aspenwood Cafe matte porcelain floor and wall tile. the rich browns and wood-like grains and knots add a distinctive look to kitchens, living rooms and bedrooms, and it's for use in both indoor and outdoor applications. this impervious, frost-proof tile is also slipesistant and suitable for medium-duty residential and commercial floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Latch 050493 (050493)
- HICKORY HARDWARE Hinge Flush, 2PK (P139-SN)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- MSI Regallo Marquina Noir 12 in X 12 in Matte Porcelain Mosaic tile 10PK (ZOR-PT-0640)
- MSI Regallo Calacatta Marbella SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0477-SAM)
- MSI Calacatta 3 In X 18 In. Porcelain Bullnose Tile Trim In Matte White, 30PK (ZOR-PT-TR-0115)
- MSI Onyx Sand 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0601)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- MSI Eden Calacatta 12 In X 15 In. Matte Porcelain Chevron Floor & Wall Tile, 8PK (ZOR-PT-0633)
- MSI Sande Ivory 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0483)
- Msi Porcelain Tile