Shop All Porcelain Tile
Msi
Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0185-SAM
Zoro # G505837702
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0185-SAM
- Zoro # G505837702
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Amber |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enjoy the warm look of wood flooring without the upkeep with MSI’s meliana amber porcelain floor and wall tile. the rich hues and textured finish add a striking appearance to kitchens, living rooms and bedrooms. it's impervious, frostesistant and durable for long-lasting enjoyment. the tile has a p.e.i. rating iii. it's also greenguard indoor air quality certified and greenguard children and schools certified. this tile is suitable for use in medium-duty residential and commercial floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Drywall Access Door, KDW Lock Prime 22 x 22 (KDWP2222L)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCG4)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- DON-JO 1" x 6-3/4" Flush Bolt Cut Out Filler Plate (EF634PC)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- MSI Aspenwood Ash SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0175-SAM)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- MSI Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0134)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- MSI Terrazo Gris 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0009)
- Msi Tile