Shop All Vinyl Flooring
Msi
Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK
Mfr # ZOR-LVR-0112
Zoro # G304415095
product price: $61.15
/pk 11, $5.56/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0112
- Zoro # G304415095
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | MARACAY BROWN |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 26.15 Sq. ft |
Weight | 38.83 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 11 |
Description
This beautiful 7"x48" Brown wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- STOCKCAP End Caps-C-1-7/8-LDPE-RED, 200PK (264203)
- HAMPTON PRODUCTS-WRIGHT Sn Scr Dr Mortise Set (V2200SN)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- MSI Ashton Loton Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0111)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Prescott Weathered Brina 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0173)
- MSI Xl Trecento Calacatta Venosa Gold 18.98 In. W X 36.22 In. L Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0173)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate-Sample (TC-607SMP)
- Msi Vinyl Flooring