Shop All Vinyl Flooring
Msi
Ashton Loton Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK
Mfr # ZOR-LVR-0111P
Zoro # G204415102
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$2,526.99
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0111P
- Zoro # G204415102
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | LOTON HILL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1438.09 Sq. ft |
Weight | 2135.65 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 605 |
Description
This MSI’s Ashton Loton hill has beautiful 7 in. x 48 in. gray wood look luxury vinyl plank flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Kit OHPART10325 (OHPART10325)
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- PRIMELINE TOOLS Drawer Slide Track Back Brackets (1 Set) (MP7240)
- MSI Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0125)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0139)
- MSI Woodhills Brook Timber Hickory SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0103-SAM)
- MSI Woodhills Liora Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0109)
- MSI Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0119)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Black (03-211)
- Msi Flooring