Shop All Natural Stone Tile
Msi
Arctic White Splitface Mini Ledger Panel SAMPLE Natural Marble Wall Tile
Mfr # ZOR-PNL-0122-SAM
Zoro # G305838541
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Arctic White
Product Information
- Brand Msi
- MFR # ZOR-PNL-0122-SAM
- Zoro # G305838541
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Arctic White |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Arctic White Mini Stacked Stone Ledger Panel features an elegant snowy-white palette that’s both classic and of-the-moment Crafted from genuine marble with a splitface finishing, these mini panels are perfectly sized for backsplash installation. They’re also a wonderful choice for features walls, accent borders, inches—or nearly any vertical space where a touch of natural beauty is welcomed Featuring stepped cut ends, they fit together quickly and easily for seamless alignment, and no grout required Used doors or out, achieving a professional look has never been easier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Matte Black (GB6001GMB)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Passage Hall/Closet Door Lever in Brushed Chrome (DL-LHV10-US26D)
- ELMDOR Dry Wall Access Door, 14x24, Prime Coat W/ Screwdriver Lock (DW14X24PC-SDL)
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- MSI Peninsula Cream Corner Stacked Stone 9" X 19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0005)
- MSI Arctic White Multi Finish Ledger Panel "6 X 24" Honed Marble Wall Tile, 6PK (ZOR-PNL-0020)
- MSI Paver Caldera Grigia SAMPLE Rectified Paver Tile (ZOR-LSC-0028-SAM)
- MSI Glacial Grey Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0035-SAM)
- MSI Bianco Dolomite Subway 3 In. X 6 In. Polished Marble Floor And Wall Tile, 40PK (ZOR-NS-0046)
- MSI BrickStaks Noble Red Clay Brick 10.5 in. W x 28 in. L Mosaic Sheet Wall Tile, 5PK (ZOR-MD-0506)
- MSI Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068)
- Msi Tile