Shop All Natural Stone Tile
Msi
Arctic White Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0051
Zoro # G804411863
original price:
$61.99
34% off
new price: $40.35
/pk 6, $6.73/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Arctic White
- Package qty 6
- Coverage Area 6 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PNL-0051
- Zoro # G804411863
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Arctic White |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s 6 in. x 24 in. Arctic White Ledger Panel features an elegant snowy-white palette that’s both classic and of-the-moment. Crafted from genuine marble with a splitface finish, this beautiful neutral stone harmonizes with nearly any color scheme. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile marble ledger panels can be used outdoors for any number of stacked stone projects. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin (ILCO-7185SC2-26D-KA2)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- PRIMELINE TOOLS Diecast, Anti-Lift Sliding Door Bolt Lock, Aluminum Finish (Single Pack) (U 9866)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Yellow (00966)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Marble Tile (ZOR-NS-0064-SAM)
- MSI Tuscany Porcelain 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0122)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- MSI Tuscany Riviera Travertine 16 Sq. Ft. Tumbled Paver Kits (ZOR-LSC-0124)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Cosmic White 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0105)
- MSI Silver Travertine SAMPLE Honed Travertine Floor Pool Coping (ZOR-LSC-0091-SAM)
- Msi Tile