Shop All Glass Tile
Msi
Arctic Ice 4 In. X 12 In. Glossy Glass White Subway Tile, 15PK
Mfr # ZOR-MD-T-0135
Zoro # G804414284
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.75
- Width 4.25
- Thickness 5.5
- Size 4.25x12.75
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0135
- Zoro # G804414284
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.75 |
Width | 4.25 |
Size | 4.25x12.75 |
Details
Thickness | 5.5 |
Color | ARCTIC ICE |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 22.05 |
Package qty | 15 |
Coverage Area | 5 Sq. ft |
Description
Arctic Ice glass subway tile is a beautiful update on an old favorite. with icy white crystalline glass tile in a 4” x 12” format, they catch and reflect light, making them ideal for even the smallest spaces. these easy-care, water- and mildewesistant tiles are perfect for backsplash tile, bathroom accent walls and showers, and even countertops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601H 690)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070MORT-F)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile (ZOR-MD-0392-SAM)
- MSI White Wave Interlocking SAMPLE Glass/Stone/Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0469-SAM)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS239)
- Msi Glass Tile