Shop All Natural Stone Tile
Msi
Arctic Golden Split Face Ledger Corner SAMPLE Quartzite Wall Tile
Mfr # ZOR-PNL-0124-SAM
Zoro # G405838380
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Arctic Golden
Product Information
- Brand Msi
- MFR # ZOR-PNL-0124-SAM
- Zoro # G405838380
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Arctic Golden |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Arctic Golden Ledger Corner Panel features a palette of cool whites and warm creams that blend together beautifully for enduring elegance These corner panels lend the perfect finishing touch to a variety of residential and commercial stacked stone projects Use them to add a professional look to backsplashes, feature walls, and fireplace surroundsin. Also frost resistant, these versatile corners can be used outdoors to finishing off any number of stacked stone projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2053 LL 613)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out (L9456J 03A 630 L283-722)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL30-26D)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- MSI Black Galaxy SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0043-SAM)
- MSI Tuscany Porcelain Pattern 16 Sq. Ft. Tumbled Travertine Paver Kits (ZOR-LSC-0121)
- MSI Calacatta Gold SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0052-SAM)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- MSI Golden White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0058)
- MSI Glacial Black Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0033)
- Msi Natural Stone Tile