Shop All Natural Stone Tile
Msi
Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK
Mfr # ZOR-PNL-0124
Zoro # G604947197
product price: $72.15
/pk 6, $12.03/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75
- Width 8.5
- Thickness 6.38
- Size 8.5x16.75
- Material Quartzite
Product Information
- Brand Msi
- MFR # ZOR-PNL-0124
- Zoro # G604947197
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 16.75 |
Width | 8.5 |
Size | 8.5x16.75 |
Height | 6.38 |
Details
Thickness | 6.38 |
Material | Quartzite |
Color | Arctic Golden |
Finish | Splitface |
Weight | 45 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI's 6 in. x 18 in. Arctic Golden Ledger Corner Panel features a palette of cool whites and warm creams that blend together beautifully for enduring elegance These corner panels lend the perfect finishing touch to a variety of residential and commercial stacked stone projects Use them to add a professional look to backsplashes, feature walls, and fireplace surroundsin. Also frost resistant, these versatile corners can be used outdoors to finishing off any number of stacked stone projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., Alum (896V-6)
- CROWN 4" Bar Cabinet Pull with 2-1/2" Center to Center Matte Black Finish (CHP104BK)
- IVES Stops Holders And Bumpers (WS445 US26D)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- MSI Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0130)
- MSI Calcatta Gold Subway 11.46 In. X 11.69 In. X 6Mm Matte Mosaic Marble Tile, 15PK (ZOR-PT-0630)
- MSI Tuscany Beige 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0014)
- MSI Montague Blue Oak 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0535)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- MSI Palisandro Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0135-SAM)
- Msi Tile