Shop All Natural Stone Tile
Msi
Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0382
Zoro # G404414516
product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.73
- Width 11.73
- Thickness 3.8
- Size 11.73x11.73
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-0382
- Zoro # G404414516
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 11.73 |
Width | 11.73 |
Size | 11.73x11.73 |
Height | 3.8 |
Details
Thickness | 3.8 |
Material | Marble |
Color | Arabescato Venato |
Tile Use | Floor&Wall |
Finish | Honed |
Weight | 50 |
Package qty | 10 |
Coverage Area | 9.6 Sq. ft |
Description
Made from natural marble, Arabescato Venato 2x6 tiles feature a warm white backward with a gentle blend of soft colors ranging from cream to dusky gray. the classic subway tile shape complements any design style, while the honed finish brings out the natural beauty of the stone. use these mosaic tiles to create a dazzling kitchen backsplash, countertop, accent wall, fireplace surround, or even flooring tile in residential applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Narrow Mortise Exit Device, Flat FP, US32D, RHR (8400-37036-US32D)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- SARGENT Rim Cylinder, LA Keyway, 1-Bit, US32D, 4 Pack (34 LA 32D (4PK))
- MSI Alpine White Sample Textured Clay Brick Floor And Wall Tile (ZOR-MD-0562-SAM)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- MSI Bianco Dolomite Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0161-SAM)
- MSI Angora Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0157-SAM)
- MSI Greecian White Veneer SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0451-SAM)
- MSI Canyon Creek Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0052-SAM)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- Msi Tile