Shop All Ceramic Tile
Msi
Antique White Picket SAMPLEGlossy Ceramic Mosaic Tile
Mfr # ZOR-MD-0538-SAM
Zoro # G906890115
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 0.25
- Color BEIGE
- Material CERAMIC
Product Information
- Brand Msi
- MFR # ZOR-MD-0538-SAM
- Zoro # G906890115
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 0.25 |
Color | BEIGE |
Material | CERAMIC |
Finish | GLOSSY |
Weight | 0.5 |
Application | Wall |
Package qty | 1 Sample |
Description
As part of the Highland Park Collection Antique White Picket Ceramic Tile features elegant creamy beige hues creating a refined look to help complement a variety of decor styles From traditional to contemporary add this ceramic tile to multiple surfaces including beautiful backsplashes feature walls shower surrounds and other spaces where a vintage vibe is appreciated This antiquelooking tile mimics that of a picket fence to help give your home or office a truly authentic aesthetic With a mesh backing for ease of installation add this unique ceramic tile to various residential and commercial environments alike Pair this tile with other mosaics in the collection and coordinate it with matching trim pieces to help complete the oldworld look you desire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel (N222-851)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0250MA)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- MSI Antique White Picket 1035 inX 1457 inGlossy Ceramic Mosaic Tile 10PK (ZOR-MD-0538)
- MSI Renzo Sky SAMPLE Glossy Ceramic Blue Wall Tile (ZOR-PT-0111-SAM)
- MSI Urbano Crema Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0187)
- MSI Napa Beige SAMPLE Bullnose Ceramic Wall Tile (ZOR-PT-TR-0136-SAM)
- MSI Almond Glossy SAMPLE Ceramic Beveled Subway Tile (ZOR-PT-0386-SAM)
- MSI Napa Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0323)
- FASADE Fasade 18in x 24in Hammered Crosshatch Silver Backsplash Panel 5pk (PB5521)
- Msi Ceramic Tile