Shop All Ceramic Tile
Msi
Antique White 4 In. X 12 In. Handcrafted Glazed Ceramic Wall Tile, 6PK
Mfr # ZOR-MD-T-0131
Zoro # G504414379
product price: $26.89
/pk 6, $4.48/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.25
- Width 3
- Thickness 4.25
- Tile Use Walls
- Size 3x12.25
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0131
- Zoro # G504414379
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12.25 |
Width | 3 |
Size | 3x12.25 |
Height | 4.25 |
Details
Thickness | 4.25 |
Color | Antique White |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 9.3 |
Package qty | 6 |
Coverage Area | 2 Sq. ft |
Description
This 4 in. x 12 in. MSI wall tile makes it easy to add a splash of contemporary styling to your decor. boasting a trendy subway design, the smooth, undulated surface of this attractive ceramic tile complements classic and modern schemes. this wall tile's distinct pattern of glossy elegant white ceramic makes it a great choice for a kitchen backsplash, a bathroom shower or accent wall. this semi-vitreous tile light-duty interior residential applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- BAUMGARTENS Suspended Ceiling Hooks, Wht, PK2 (54510)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2000)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- MSI Renzo Sky Bullnose 3 In. X 12 In. Glossy Ceramic Wall Tile, 22PK (ZOR-PT-TR-0209)
- MSI Balboa Ice SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0379-SAM)
- MSI Almond Glossy SAMPLE Ceramic Bull Nose Tile Trim In Beige (ZOR-PT-TR-0111-SAM)
- MSI Charisma White 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0278)
- Msi Tile