Shop All Vinyl Flooring
Msi
Andover Kingsdown Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0107-SAM
Zoro # G505838181
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Product Information
- Brand Msi
- MFR # ZOR-LVR-0107-SAM
- Zoro # G505838181
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | KINGSDOWN GRAY |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Andover |
Package qty | 1 Sample |
Description
MSI’s Andover Kingsdown Gray Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its gorgeous palette of soft grays evokes a weathered wood look reminiscent of the coast adding warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Magnetic Door Stop (N337-162)
- GRACE MANUFACTURING Grace Manufacturing G6T-302400 24 in. Aluminum Drip Cap (G6T-302400)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0231)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0144P)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142P)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Chimichurri 5.1in. x36in. 7mm 22MIL Interlocking Luxury Vinyl Planks 624 sq.ft/Pallet, 48PK (MO-205PLT)
- Msi Flooring