Shop All Glass Tile
Msi
Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0475-SAM
Zoro # G805837853
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Amalfi Cafe
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0475-SAM
- Zoro # G805837853
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Amalfi Cafe |
Material | Glass |
Finish | Varied |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Achieve an attractive home upgrade through the simple installation of the MSI’s Amalfi Caf Interlocking Glass/Porcelain Mosaic Wall Tile. The crystallized glass and porcelain blend with the beige and brown tones to make it a great fit for any design scheme. The tiles are mounted on a mesh sheet with random length strips to make installation worry-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ALTRONIX Boards And Modules (AL300ULB)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 140mm ID, PK5 (ZUSAH4X140)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Ayres Blend SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0115-SAM)
- MSI Royal Azure SAMPLE Glossy Glass Wall Tile (ZOR-MD-0520-SAM)
- ANDOVA TILES ANDOVA TILES Jasper 2" x 6" Glass Brick Joint Mosaic Tile (ANDJAS435)
- Msi Tile