Shop All Natural Stone Tile
Msi
Alaska Gray Splitface Ledger Panel SAMPLE Natural Marble Wall Tile
Mfr # ZOR-PNL-0014-SAM
Zoro # G505837849
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Alaska Gray
Product Information
- Brand Msi
- MFR # ZOR-PNL-0014-SAM
- Zoro # G505837849
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Alaska Gray |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Alaska Gray Stacked Stone Ledger Panel features a palette of trendy gray tones which evoke a sense of sophistication. Crafted from genuine marble with a splitface finish, these panels create beautiful features like accent walls, backsplashes, and fireplace surrounds in residential and commercial settings. Also frost resistant, they can be used for exterior projects. Wherever you use this stacked stone it will add depth and interest to your décor. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 9"dia. x 6"D, Pink, PK30 (CBFR9PK)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- JMA JMA: Aluminum Keys - BLACK - KW1 (JMA-KWI-1.ABK)
- MSI Tuscany Ivory SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0120-SAM)
- MSI Tuscany Beige SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0117-SAM)
- MSI Greecian White Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0456-SAM)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0004-SAM)
- MSI White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0121)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- ANDOVA TILES SAMPLE Estee 2 x 2 Random Mosaic Wall and Floor Tile (SAM-ANDEST342)
- Msi Tile