Shop All Natural Stone Tile
Msi
Alaska Gray Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0014
Zoro # G604411780
product price: $49.99
/pk 6, $8.33/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Alaska Gray
- Package qty 6
- Coverage Area 6 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PNL-0014
- Zoro # G604411780
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Alaska Gray |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s 6 in. x 24 in. Alaska Gray Stacked Stone Ledger Panel features a palette of trendy gray tones which evoke a sense of sophistication. Crafted from genuine marble with a splitface finish, these panels create beautiful features like accent walls, backsplashes, and fireplace surrounds in residential and commercial settings. Also frost resistant, they can be used for exterior projects. Wherever you use this stacked stone it will add depth and interest to your décor. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 1-1/4in Overlay Face Frame 3 Cam Screw On (CSP3A99NR)
- ILCO Ilco: Key Blanks, M1-BR MASTER (ILCO-M1-BR)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- GENESIS Gs08-0775Md10-121 Gas Spring (GSS 6365UG)
- MSI Tuscany Beige 8 in. X 16 in. Tumbled Travertine Paver Tile (ZOR-LSC-0119)
- MSI Calcatta Gold Subway 11.46 In. X 11.69 In. X 6Mm Matte Mosaic Marble Tile, 15PK (ZOR-PT-0630)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Silver Travertine Splitface Mini Ledger Panel 4.5 In. X 16 In. Natural Travertine Wall Tile, 10PK (ZOR-PNL-0093)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003-SAM)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- Msi Natural Stone Tile