Shop All Glass Tile
Msi
Akaya Copper Interlocking 12 In. X 11.75 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0192
Zoro # G204414501
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25
- Width 12.5
- Thickness 5
- Size 12.5x13.25
- Color Akaya Copper
Product Information
- Brand Msi
- MFR # ZOR-MD-0192
- Zoro # G204414501
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.25 |
Width | 12.5 |
Size | 12.5x13.25 |
Details
Thickness | 5 |
Color | Akaya Copper |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
Refresh the look of your home and add contemporary style with this MSI Akaya nero glass mosaic tile. it features copper and red tones with a mosaic look that is perfect for countertops, showers, accent walls or backsplashes. this glass tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 4-3/4 in. L Zinc-Plated Iron Double Ended Bolt Snap 110 lb (T7605521)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- MSI Akaya Copper Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0192-SAM)
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- MSI Arctic Ice 4 In. X 12 In. Glossy Glass White Subway Tile, 15PK (ZOR-MD-T-0135)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Champagne Bevel Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0186-SAM)
- MSI Chilcott Treasure SAMPLE Glass Wall Tile (ZOR-MD-T-0111-SAM)
- ANDOVA TILES SAMPLE Sculpt 2 x 2 Glass Honeycomb Mosaic Wall Floor Tile (SAM-ANDSCU548)
- Msi Tile