Shop All Vinyl Edge Trim
Msi
Aaron Blonde 075 Thick X 075 Wide X 78 Length Quarter Round Molding
Mfr # ZOR-LVT-T-0367
Zoro # G106890106
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 0.75
- Color WHITE-WARM
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0367
- Zoro # G106890106
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 0.75 |
Details
Material | WTRPRF WOOD |
Color | WHITE-WARM |
Description
Spruce up your waterproof wood flooring project by adding a beautiful MSIs Quarter Round trim to your space This molding pairs great with a variety of baseboard styles serving as a gap between the floor and the base of the wall Installing a quarter round is an essential material to apply once youve laid your flooring This product is important to install because not only will it make the crown molding stand out but it also helps alleviate debris and dirt from accumulating beneath the base trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Ceiling Access Door, 22x30, Prime Coat W/ Dual Purpose Lock (FRC22X30PC-DUL)
- KWIKSET Top Battery Holder Tray 909 910 911 912 SmartCode Deadbolts Levers (83307)
- SPEC Extension Spring, PK2 (E11251255500M)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- MSI Coral Ash 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0391)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (750B2X1/32-100)
- Msi Molding & Millwork