Shop All Vinyl Edge Trim
Msi
Aaron Blonde 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0365
Zoro # G606890101
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.24
- Color WHITE-WARM
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0365
- Zoro # G606890101
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.24 |
Details
Material | WTRPRF WOOD |
Color | WHITE-WARM |
Description
Use an MSIs TMOLD to help create a seamless transition between level gaps in the ground when installing rigid core flooring in your home or office A TMOLD is great for when youre installing flooring in an extra large room that may require an expansion gap to be covered It can also be used as a threshold between two rooms with the same waterproof wood flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- EKENA MILLWORK Benson EnduraWall Decorative 3D Wall Panel, White, 11 7/8"W x 11 7/8"H (WP12X12BEWH)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J880)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 5/16" x 7/16" x 5/16", PK 50 (OMAR-2752-50PK)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Chestnut Heights 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0386)
- ROPPE Pinnacle Rubber Wall Base 4.5in x 48in Black (45CR1P100)
- Msi Molding & Millwork