Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30906-00
Zoro # G006878846
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor
- Series Latchways Vertical Ladder Lifeline Kits
- Standards ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
- Tensile Strength 9,800 lb
Product Information
- Brand Msa Safety
- MFR # 30906-00
- Zoro # G006878846
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Cable Diameter | 0.31 in |
Details
Weight Capacity | 310 lb |
Includes | Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor |
Series | Latchways Vertical Ladder Lifeline Kits |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Item | Vertical Ladder Lifeline Kit |
Tensile Strength | 9,800 lb |
Visual Load Indicator | No |
Workers per System | 1 |
Pass-Through Type | Automatic |
Includes Mounting Hardware | Yes |
Ladder Lifeline Component | Cable Lifeline System |
Required Accessories | Harness |
Cable Sleeve Type | Trailing |
Lifeline Material | Steel |
Includes Extension Post | Yes |
Ladder Lifeline Style | Fixed Ladder |
Detaches from Lifeline | Anywhere |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 60 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NA-A)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- Msa Safety Fall Protection