Shop All Lanyards and Lifelines
Msa Safety
V-TEC Mini Single Leg Personal Fall Limiter, 400 lb Load, 6 ft L
Mfr # 63011-00C
Zoro # G310915831
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Msa Safety
- MFR # 63011-00C
- Zoro # G310915831
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Description
Assured safety - the world's first self-retracting lifeline with multiple spring radial energy absorbing technology Integral energy absorber. Energy absorber is completely sealed from external contaminants. Precision engineering - structurally reinforced pawl mechanism. Free range of motion - fully rotating attachment point for complete flexibility both 360 and 180 deg. Highly durable - polycarbonate case houses SRL transparency allows for easy visual inspection of critical internal components. Superior materials - components manufactured from high-grade stainless steel and engineered plastics. MSA V-TEC Personal Fall Limiter, Mini Single Leg, 400 lb Load, 6 ft Length, Polyester Line, Aluminum/Steel Hardware, Clear, Specifications Met: ANSI Z359.14 Class B, CSA Z259.2.2, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- MSA SAFETY Self-Retracting Lifeline, 20 ft L, 1Leg (VSLEG-061-NE-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- Msa Safety Lanyards and Lifelines