Msa Safety

V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red


product price: $52.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Style Full Brim
  • Head Protection Material Polyethylene
  • Fits Hat Size 6-1/2 to 8
  • Suspension Adjustment Type Ratchet
  • Number of Suspension Points 4
See all product information

Product Information

  • Brand Msa Safety
  • MFR # 10215838
  • Zoro # G104985521
  • UPC #
    641817210833
  • Country of Origin United States
  • Category Hard Hats

Dimensions

Fits Hat Size 6-1/2 to 8

Description

Full Brim Cooling Helmet, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight .97 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.